Add More Items
View All Quick Selects
Below you can add an image for 'FS420SCL ARLINGTON INDUSTRIES INC.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (1) 1/2 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$34.19
Each
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
Total Availability:
$128.94
This item is no longer available. Click to view alternate items.
Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 In, Cable Entry: (1) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple-CO
$38.66
Cable Support, Plastic, Black, 0.500 In Length, 2.533 In Diameter, Screw Connection, Horizontal Mount or Vertical Mount, 0.034 LB/Ea
Total Availability: In Stock
$64.75
Per 100
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1-1/2" Emt, 1-1/2", 1-1/2" Copper Tubing, 1-1/4" Copper Pipe.
$2.02
Unilets FS Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (1) 1/2 In Hub, Cubic Capacity: 32 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2 In, Finish: Triple
$69.16
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 2" Rigid, 2" Emt, 2" Liquid Tight, 2" Flex and 2" Copper Pipe.
$288.32
Cantex 5133420 Is A 1-Gang Blank Exposed Boxes Type FD Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,237.87
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1/2" Liquid Tight, 1/2" Flex, 1/2" Ent, 1/2" Copper Pipe.
$116.16
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, S Shape, 1/2"
$61.11
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 3/4" Liquid Tight, 3/4" Flex, 3/4" Ent, 3/4" Copper Pipe.
$130.61
Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 1 Hub, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2 LB/Ea
$41.74
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1" Liquid Tight, 1" Flex, 1" Ent, 1" Copper Pipe.
$170.57
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, 1/2"
$47.88
Arlington®'S The Loop®. Hanger For Communications Cable, Fiber Optic Cable and Any Low Voltage Cable. Versatile Mounting, Rotates to Any Angle. Can Be Stacked Perpendicular or Parallel. Loop Size Is 2". Listed For Use In Environmental In Use Spaces.
$119.96
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, 1"
$71.52
In Box® Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington®'S FLBC4500 and FLBC4502 Box. Non Metallic. Color Gray.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4,120.50
Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 1 Hub, 3/4 In Hub Size, End Hub Location, 5.1875 In Width, 5-3/16 In Height, Surface Mount, 3.05 LB/Ea
$93.87
In Box® Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington®'S FLBC4500 and FLBC4502 Box. Metallic Nickel Cover.
$138.89
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Two-Gang, 1/2"
$91.21
20
Popularity
Default